SMC AQ1510-01 CHECK VALVE

Quick Exhaust Valve Series AQ

See technical informationSee documents

References

SMC:AQ1510-01
Rubix:107A1283
Manufacturer :AQ1510-01
EAN:3618035570015
brand logo

Technical specifications

Materialnbr
Connectionrc(pt) 1/8
See all Specifications

Documents

Product details : SMC AQ1510-01 CHECK VALVE


Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 1510 (1/8 Basis - Lip - 1/8)
Thread: Rc (or Metric)
Port Size: 01 [Rc(PT)1/8]
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x25x15 mm
Logistic Weight72 g
Materialnbr
Connectionrc(pt) 1/8
Max. service pressure7 bar
Max. temperature60 °C
Min. temperature-5 °C
Typelip type
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
  • Delivery usually within ( 4 ) days