References
SMC:AQ340F-06-00
Rubix:107A2056
Manufacturer :00001445
EAN:3618035569705

Technical specifications
| Material | polymer |
|---|---|
| Connection | one-touch (push-in) tube fitting, ø6 mm (in/out) |
Documents
Product details : SMC AQ340F-06-00 CHECK VALVE
Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 3 (1/8 Basis)
Tube Size: Ø6
Exhaust Port: 00 (Built-in Silencer)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 3 (1/8 Basis)
Tube Size: Ø6
Exhaust Port: 00 (Built-in Silencer)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x20x12 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | polymer |
| Connection | one-touch (push-in) tube fitting, ø6 mm (in/out) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 6 mm |
| Type | quick exhaust valve with one-touch fittings (aq240f/340f series), with silencer |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Delivery usually within ( 4 ) days