MECALINE 869340 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/8IN
FEMALE THREADED CHECK VALVE FOR COMPRESSED AIR
See technical informationSee documentsReferences
Mecaline:869340
Rubix:216A1303
EAN:3660338230882

Documents
Product details : MECALINE 869340 NON-RETURN CHECK VALVE FOR COMPRESSED AIR G1/8IN
Material: Nickel Plated Brass. Max Pressure: 8 Bars. Temperature Range -20°C à +80°C. Application: compressed air.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 10 bar |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
