SMC AKM2000-F01-A MODULAR STYLE CHECK VALVE
Check Valve Series AKM-A
See technical informationSee documentsReferences
SMC:AKM2000-F01-A
Rubix:2599505
Documents
Product details : SMC AKM2000-F01-A MODULAR STYLE CHECK VALVE
•Prevents reverse flow of lubricant oil from lubricator
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 20 (1/4 Basis)
Thread: F (G)
Port Size: 01 (Rc(PT)1/8)
•By-pass port size: 1/8, 1/4 and 3/8.
Size: 20 (1/4 Basis)
Thread: F (G)
Port Size: 01 (Rc(PT)1/8)
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
- Delivery usually within ( 4 ) days
