References
SMC:EAQ3000-F03
Rubix:107A2049
Manufacturer :EAQ3000-F03
EAN:3618036125894

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Connection | filetage r 3/8 (femelle) |
Documents
Product details : SMC EAQ3000-F03 CHECK VALVE
Offers high flow capacity in a compact and lightweight body
EAQ, Quick Exhaust Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x50 mm |
|---|---|
| Logistic Weight | 205 g |
| Material | die-cast aluminium |
| Connection | filetage r 3/8 (femelle) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Flow | 3810 l/min |
Show UNSPSC/ECL@SS
£ 29.82 excl. VAT
/ Each
£ 35.78 incl. VAT
- Delivery usually within ( 4 ) days