References
IMI Norgren:S/511
Rubix:121A7910
Manufacturer :S/511


Technical specifications
| Material | polyurethane (seal);zinc alloy;aluminium alloy |
|---|---|
| Connection | g3/4 |
Documents
Product details : NORGREN S/511 QUICK EXHAUST VALVE
Quick exhaust valve G 3/4
Technical specifications
Attributes
| Material | polyurethane (seal);zinc alloy;aluminium alloy |
|---|---|
| Connection | g3/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Inner diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 103.24 excl. VAT
/ Each
£ 123.89 incl. VAT
- Usually arrives within 14 working days