References
SMC:AKH12A-03S
Rubix:106A9620
Manufacturer :00000836

Product details : SMC AKH12A-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 03S (3/8 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: A (Male Thread to One-touch Fitting)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x61x22 mm |
|---|---|
| Logistic Weight | 59 g |
| Material | nylon/soft nylon/polyurethane (tube) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- Delivery usually within ( 4 ) days