References
Aventics:0821002002
Rubix:157A9279
Manufacturer :0821002002


Technical specifications
| Material | aluminium (housing);acrylonitrile butadiene rubber (seal) |
|---|
Documents
Product details : AVENTICS VALVE 0821002002
AVENTICS Series Quick Exhaust valves are pneumatic quick exhaust valves with aluminium or polymer bodies. They speed the exhausting of air cylinders, clutches or other pneumatic devices. Sensitive with a large internal air passages exhaust air quickly for top speed of your operation and benefits of a special diaphragm design that eliminates chattering associated with exhaust valves.
Strengths
•Internal thread
Applications
Compressed Air
Technical specifications
Attributes
| Package weight | 261 g |
|---|---|
| Material | aluminium (housing);acrylonitrile butadiene rubber (seal) |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 97.55 excl. VAT
/ Each
£ 117.06 incl. VAT
- Delivery usually within ( 5 ) days