NORGREN T70C4800 QUICK EXHAUST VALVE

Quick Exhaust Valve

See technical informationSee documents
References
IMI Norgren:T70C4800
Rubix:107A2059
Manufacturer :T70C4800
brand logo
Technical specifications
Materialaluminium alloy (body);nbr (seal)
Connectiong1/2 (iso g parallel thread)
See all Specifications
Documents

Product details : NORGREN T70C4800 QUICK EXHAUST VALVE


Quick Exhaust Valve G1/2

Technical specifications


Attributes
Materialaluminium alloy (body);nbr (seal)
Connectiong1/2 (iso g parallel thread)
Max. service pressure10 bar
Max. temperature80 °C
Min. temperature-20 °C
Inner diameter30 mm
Typequick exhaust valve
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
  • In stock: Next day delivery