References
SMC:ZP2V-W6-10
Rubix:246A2357
Manufacturer :ZP2V-W6-10
EAN:3618036469691

Technical specifications
| Material | brass (electroless nickel plating); valve synthetic resin; gasket stainless steel/nbr |
|---|---|
| Connection | one-touch fitting ø6 (pad side / vacuum generator side) |
Product details : SMC ZP2V-W6-10 VACUUM SAVER VALVE
ZP2V is a vacuum saving valve that when multiple vacuum pads are operated by one vacuum generator, and some of them are not holding the work piece, the reduction of vacuum pressure is restricted and the work piece can remain held by the rest of pads. When the work pieces have different shapes, the control circuit can be simplified. There is no need for switching operation when changing work pieces.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Material | brass (electroless nickel plating); valve synthetic resin; gasket stainless steel/nbr |
| Connection | one-touch fitting ø6 (pad side / vacuum generator side) |
| Max. service pressure | 7 bar |
| Max. temperature | 60 °C |
| Min. temperature | 5 °C |
| Inner diameter | 6 mm |
| Type | vacuum saving valve |
| Flow | 16 l/min |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Delivery usually within ( 8 ) days