MECALINE 869338 NON-RETURN CHECK VALVE G1/2IN
FEMALE THREADED CHECK VALVE FOR WATER, COMPRESSED AIR, OIL
See technical informationSee documentsReferences
Mecaline:869338
Rubix:216A1295
EAN:3660338230875


Technical specifications
| Material | brass (body);stainless steel (spring);nbr (seal);plastic (shutter) |
|---|
Documents
Product details : MECALINE 869338 NON-RETURN CHECK VALVE G1/2IN
Material: Brass. Pression Range: 3/8 - 1" max 12 Bar; 1"1/4 - 2" max 10 Bar
Temperature range 0°C...+90°C
Temperature range 0°C...+90°C
Technical specifications
Attributes
| Material | brass (body);stainless steel (spring);nbr (seal);plastic (shutter) |
|---|---|
| Max. service pressure | 15 bar |
| Max. temperature | 110 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- In stock: Next day delivery