Vacuum Security Valve
Material | High-Alloy Steel (Housing);Sintered Bronze (Compressed Air Filter) |
---|
Material | High-Alloy Steel (Housing);Sintered Bronze (Compressed Air Filter) |
---|---|
Max. service pressure | 0 bar |
Max. temperature | 60 °C |
Min. temperature | -10 °C |
Delivery usually within ( 2 ) days