SMC AQ240F-06-00 QUICK EXHAUST VALVE
Quick Exhaust valve Series AQ#40F
See technical informationSee documentsReferences
SMC:AQ240F-06-00
Rubix:107A2054
Manufacturer :AQ240F-06-00
EAN:3618035569842

Technical specifications
| Material | pbt (body) |
|---|---|
| Connection | one-touch fittings for tube o.d. ø6 mm (in/out); exhaust via built-in silencer (exh option 00) |
Documents
Product details : SMC AQ240F-06-00 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø6
Exhaust Port: 00 (Built-in Silencer)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø6
Exhaust Port: 00 (Built-in Silencer)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x15x12 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | pbt (body) |
| Connection | one-touch fittings for tube o.d. ø6 mm (in/out); exhaust via built-in silencer (exh option 00) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 11.6 mm |
| Type | quick exhaust valve (in-line) with one-touch fittings, with silencer |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Delivery usually within ( 4 ) days