MECALINE 858557 NON-RETURN CHECK VALVE FOR COMP/D AIR 1/2IN
FEMALE THREADED CHECK VALVE FOR COMPRESSED AIR
See technical informationSee documentsReferences
Mecaline:858557
Rubix:216A1301
EAN:3660338136276

Documents
Product details : MECALINE 858557 NON-RETURN CHECK VALVE FOR COMP/D AIR 1/2IN
Material: Nickel Plated Brass. Max Pressure: 8 Bars. Temperature Range -20°C à +80°C. Application: compressed air.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 8 bar |
| Max. temperature | 80 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
- Usually arrives within 14 working days
