SMC AKB04B-04S CHECK VALVE

Check Valve

See technical informationSee documents

References

SMC:AKB04B-04S
Rubix:106A8973
Manufacturer :00000780
EAN:3618035587488
brand logo

Technical specifications

Materialstainless steel
Connectionrc 1/2 (female) - r 1/2 (male)
See all Specifications

Documents

Product details : SMC AKB04B-04S CHECK VALVE


Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Bushing type
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)

Body Size: 04 (1/2)
Free Flow Direction: B (Female Thread to Male Thread)
Port Size: 04S (1/2 + Sealant)

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x56x28 mm
Logistic Weight110 g
Materialstainless steel
Connectionrc 1/2 (female) - r 1/2 (male)
Max. service pressure10 bar
Max. temperature60 °C
Min. temperature-5 °C
Typebushing type check valve (akb series), free flow direction b (from female thread to male thread)
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
  • Delivery usually within ( 4 ) days