MECALINE 858560 QUICK EXHAUST VALVE 1/4
NICKEL PLATED BRASS QUICK EXHAUST
See technical informationSee documentsReferences
Mecaline:858560
Rubix:216A1318
EAN:3660338136306

Documents
Product details : MECALINE 858560 QUICK EXHAUST VALVE 1/4
Material: Nickel Plated Brass. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -20°C...+80°C. Application: compressed air.
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 8 bar |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ Each
£ 32.38 incl. VAT
- In stock: Next day delivery
