References
IMI Norgren:T70C2800
Rubix:107A1280
Manufacturer :T70C2800


Technical specifications
| Material | zinc alloy (body);nbr (seal) |
|---|---|
| Connection | g1/4 (iso g) |
Documents
Product details : NORGREN T70C2800 QUICK EXHAUST VALVE
Quick ventilation valve G1/4
Technical specifications
Attributes
| Material | zinc alloy (body);nbr (seal) |
|---|---|
| Connection | g1/4 (iso g) |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Inner diameter | 19 mm |
| Type | quick exhaust valve |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- In stock: Next day delivery