References
Festo:SE-3/4
Rubix:107A0435
Manufacturer :2280
EAN:4052568000196

Technical specifications
| Material | wrought aluminium alloy (housing);nitrile butadiene rubber (seal) |
|---|---|
| Connection 1 | 3/4 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 2280 QUICK EXHAUST VALVE SE-3/4
Quick exhaust valve SE-3/4 Valve function=Quick exhaust, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Mounting type=with through hole, Standard nominal flow rate, exhaust=7500 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x60x75 mm |
|---|---|
| Logistic Weight | 722,87 g |
| Material | wrought aluminium alloy (housing);nitrile butadiene rubber (seal) |
| Connection 1 | 3/4 |
| Max. service pressure | 10 bar |
| Profile | g |
| Connection 2 | 3/4 |
Show UNSPSC/ECL@SS
£ 163.05 excl. VAT
/ Each
£ 195.66 incl. VAT
- Delivery usually within ( 2 ) days