MECALINE 9243257 STAINLESS STEEL NIPPLE G1/4IN 842995
STAINLESS STEEL FEMALE UNION
See technical informationSee documentsReferences
Mecaline:842995
Rubix:214A5437
EAN:3660338062858


Technical specifications
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
Documents
Product details : MECALINE 9243257 STAINLESS STEEL NIPPLE G1/4IN 842995
Pressure: 140 bar. Minimum pressure (-0.99 bar). Operating temperature : -110 °C to +300 °C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 140 bar |
| Profile | female/female |
| Connection 2 | g 1/4 |
| Min. temperature | -110 °C |
| Max. temperature | 300 °C |
| Type of threading | bspp |
| Min. service pressure | -0.99 bar |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- In stock: Next day delivery