References
SMC:KAH04-M5
Rubix:118A7313
Manufacturer :KAH04-M5

Technical specifications
| Material | electroless nickel-plated brass / polybutylene terephthalate / 304 stainless steel / nitrile butadiene rubber |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH04-M5 ELECTROSTAT PROTECTION FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: M5X0.8
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: M5X0.8
Technical specifications
Attributes
| Material | electroless nickel-plated brass / polybutylene terephthalate / 304 stainless steel / nitrile butadiene rubber |
|---|---|
| Connection 1 | m5x0,8 |
| Max. service pressure | 10 bar |
| Profile | male connector (straight) |
| Connection 2 | średnica zewnętrzna rurki 4 mm (złącze wciskane) |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ 10 pieces
£ 26.88 incl. VAT
- Delivery usually within ( 4 ) days