References
Festo:VTM-1/2
Rubix:121A7212
Manufacturer :9987
EAN:4052568021009

Documents
Product details : FESTO 9987 CAP NUT VTM-1/2
Blanking cap VTM-1/2 For hollow bolt.
Technical specifications
Attributes
| Logistic Weight | 29,91 g |
|---|---|
| Material | wrought aluminum alloy |
| Connection 1 | g1/2 |
| Profile | cap nut - vtm series |
| Connection 2 | aucun second raccordement |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- Delivery usually within ( 6 ) days