Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
NORGREN 160050068 FITT G3/4 PLUG FLANGE SPANNER
NORGREN 160050068 FITT G3/4 PLUG FLANGE SPANNER
BSP and Hose Fittings
References
norgren:
160050068
rubix:
81226785
Technical specifications
Material
Nickel Plated Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 160050068 FITT G3/4 PLUG FLANGE SPANNER
Plug G 3/4
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN 238110028 ADAPTOR
FESTO 8069210 DOUBLE NIPPLE
SMC KGT12-02 FITTING
SMC M-3AU-3 FITTING
SMC M-01H-6 FITTING
SMC M-3UT FITTING
SMC SSQ1000-B-P MANIFOLD BASE
NORGREN C00041600 PFITC 16MM PLUG MALE
NORGREN 234130900 PLUG 9.0 TAIL PIECE
CAMOZZI MALE Y PIECE 2040-3/8-3/8
NORGREN C00121200 PFITC 12MM CAP PLUG FEMALE
SMC M-5L FITTING
CAMOZZI BSP ADAPTOR-BLANKING NUT-1/8 THREAD 2613 1/8
FESTO 8133311 DOUBLE NIPPLE
PCL HOSE TAIL ADAPTOR RP3/8 1/2 INCH (12.7MM) HC2808