References
Festo:SEU-1/2
Rubix:107A1279
Manufacturer :6822
EAN:4052568001391

Technical specifications
| Material | die-cast aluminium (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6822 QUICK EXHAUST VALVE SEU-1/2
Quick exhaust valve SEU-1/2 With built-in silencer. Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Mounting type=Threaded, Standard nominal flow rate, exhaust=4020 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x78x60 mm |
|---|---|
| Logistic Weight | 313,72 g |
| Material | die-cast aluminium (housing);nbr (seal) |
| Connection 1 | g 1/2 |
| Max. service pressure | 10 bar |
| Profile | seu |
| Connection 2 | g 1/2 |
Show UNSPSC/ECL@SS
£ 99.63 excl. VAT
/ Each
£ 119.56 incl. VAT
- In stock: Next day delivery