References
SMC:KAH06-U02
Rubix:115A4014
Manufacturer :KAH06-U02

Technical specifications
| Material | body: c3604bd brass (all brass parts electroless nickel-plated) and pbt (polybutylene terephthalate); stud: c3604bd brass; chuck: sus304 stainless steel; guide: sus304 stainless steel + c3604bd brass + pbt; collar and release button: pbt; seals (packing, o-ring): conductive nitrile rubber (nbr). |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH06-U02 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U02 (Uni 1/4")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 06 (Ø6)
Port Size Applicable Tube: U02 (Uni 1/4")
Technical specifications
Attributes
| Material | body: c3604bd brass (all brass parts electroless nickel-plated) and pbt (polybutylene terephthalate); stud: c3604bd brass; chuck: sus304 stainless steel; guide: sus304 stainless steel + c3604bd brass + pbt; collar and release button: pbt; seals (packing, o-ring): conductive nitrile rubber (nbr). |
|---|---|
| Connection 1 | push-in fitting for 6 mm o.d. tube |
| Max. service pressure | 10 bar |
| Profile | straight (male connector / half-union) |
| Connection 2 | uni 1/4' male thread |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ 10 pieces
£ 30.36 incl. VAT
- Delivery usually within ( 4 ) days