References
IMI Norgren:150050088
Rubix:118A2946
Manufacturer :150050088


Technical specifications
| Material | nickel plated brass |
|---|---|
| Connection 1 | r1 |
| Max. service pressure | 15 bar |
Documents
Product details : NORGREN BSP TAPER PLUG 150050088
Plug R1
Technical specifications
Attributes
| Material | nickel plated brass |
|---|---|
| Connection 1 | r1 |
| Max. service pressure | 15 bar |
| Max. temperature | 80 °C |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Usually arrives within 14 working days