References
Festo:VTM-1/4
Rubix:123A8474
Manufacturer :3099
EAN:4052568018221

Documents
Product details : FESTO 3099 CAP NUT VTM-1/4
Blanking cap VTM-1/4 For hollow bolt.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x17x19 mm |
|---|---|
| Logistic Weight | 8,69 g |
| Material | wrought aluminum alloy |
| Connection 1 | g 1/4 |
| Profile | cap nut (cap nut) |
| Connection 2 | pal |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- Delivery usually within ( 6 ) days