References
Festo:SEU-1/4
Rubix:107A0439
Manufacturer :6753
EAN:4052568001353

Technical specifications
| Material | die-cast zinc |
|---|---|
| Connection 1 | 7 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 6753 QUICK EXHAUST VALVE SEU-1/4
Quick exhaust valve SEU-1/4 With built-in silencer. Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Mounting type=Threaded, Standard nominal flow rate, exhaust=1100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x58x32 mm |
|---|---|
| Logistic Weight | 115,52 g |
| Material | die-cast zinc |
| Connection 1 | 7 |
| Max. service pressure | 10 bar |
| Profile | quick exhaust valve |
| Connection 2 | g 1/4 |
Show UNSPSC/ECL@SS
£ 57.58 excl. VAT
/ Each
£ 69.10 incl. VAT
- In stock: Next day delivery