SMC AQ5000-F06 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ5000-F06
Rubix:393A8505

Documents
Product details : SMC AQ5000-F06 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Material | die cast aluminium |
| Connection | filetage g 3/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Flow | 7900 l/min |
Show UNSPSC/ECL@SS
£ 43.13 excl. VAT
/ Each
£ 51.76 incl. VAT
- Usually arrives within 14 working days