References
SMC:AK6000-N10
Rubix:122A0870
EAN:3618035587754
Documents
Product details : SMC AK6000-N10 NON RETURN CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
Strengths
•Check valve with high flow capacity
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Low cracking pressure (0.02MPa)-2.9PSI
Compact and lightweight
Variety of models
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x95x50 mm |
|---|---|
| Logistic Weight | 317 g |
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
- Delivery usually within ( 19 ) days
