SMC AQ240F-04-00 QUICK EXHAUST VALVE
Quick Exhaust valve Series AQ#40F
See technical informationSee documentsReferences
SMC:AQ240F-04-00
Rubix:107A2055
Manufacturer :AQ240F-04-00
EAN:3618035569866

Technical specifications
| Material | polymer |
|---|---|
| Connection | in/out: one-touch (push-in) tube fitting for ø4 mm tubing; exhaust: built-in silencer (port option 00) |
Documents
Product details : SMC AQ240F-04-00 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Applicable Tubing O.D.: Ø 4 to Ø 6 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø4
Exhaust Port: 00 (Built-in Silencer)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 2 (M5 Basis)
Tube Size: Ø4
Exhaust Port: 00 (Built-in Silencer)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x14x10 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | polymer |
| Connection | in/out: one-touch (push-in) tube fitting for ø4 mm tubing; exhaust: built-in silencer (port option 00) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 4 mm |
| Type | quick exhaust valve with one-touch (push-in) fittings, in-line type (with built-in silencer) |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- In stock: Next day delivery