References
SMC:AKM3000-F02
Rubix:106A4834
Manufacturer :AKM3000-F02

Documents
Product details : SMC AKM3000-F02 CHECK VALVE
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
AKM**00, Check, AC Spare Parts, Metric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x53x34 mm |
|---|---|
| Logistic Weight | 113 g |
| Connection | g1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check ac spare parts metric akm3000-f02 |
| Flow | 1700 l/min |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Delivery usually within ( 4 ) days