References
SMC:AKM2000-02
Rubix:106A7766
Manufacturer :AKM2000-02
EAN:3618030248759

Documents
Product details : SMC AKM2000-02 CHECK VALVE TEE OFF
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
AKM**00, Check, AC Spare Parts, Metric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x28 mm |
|---|---|
| Logistic Weight | 100 g |
| Material | aluminium die-cast |
| Connection | rc 1/4 |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | check valve for ac series (modular attachment) |
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
- Delivery usually within ( 34 ) days