NORGREN 238230900 COUPLING HOSE BARB 9MM
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:238230900
Rubix:123A1864
Manufacturer :238230900


Technical specifications
| Connection 1 | grooved fitting (internal tube ø 9 mm) |
|---|---|
| Material | body/sliding ring/valve body: nickel-plated brass; valve: brass; spring and locking ring: aisi 301 stainless steel; locking pins: aisi 420 stainless steel; seals: nbr |
Documents
Product details : NORGREN 238230900 COUPLING HOSE BARB 9MM
Strengths
•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Technical specifications
Attributes
| Connection 1 | grooved fitting (internal tube ø 9 mm) |
|---|---|
| Material | body/sliding ring/valve body: nickel-plated brass; valve: brass; spring and locking ring: aisi 301 stainless steel; locking pins: aisi 420 stainless steel; seals: nbr |
| Profile | standard industrial profile (european standards) |
| Max. temperature | 100 °C |
| Weight | 0.09 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 13.98 excl. VAT
/ Each
£ 16.78 incl. VAT
- Usually arrives within 14 working days