SMC KKA4P-02F-1 S/S COUPLING


KK S Coupler

References
smc:KKA4P-02F-1
rubix:123A4904
brand logo
brand logo
Technical specifications

Product details : SMC KKA4P-02F-1 S/S COUPLING


S coupler with Plug and Socket, body material: Stainless steel 304
Seal material: Fluoropolymer (special FKM)
Threads, sizes: R, Rc, from 1/8 to 1 1/2
Operating temperature: -5 to 150 °C
Check valve built in to both Plug and Socket
Grease-free.
•Female thread.
•Body size: 1/8, 1/4, 1/2, 3/4, 1, 1 1/4.
•Applicable Port Size: Rc1/8, Rc1/4, Rc3/8, Rc1/2, Rc3/4, Rc1, Rc1 1/4, Rc1 1/2.

Body Size: 4 (1/4)
Port Size: Rc 1/4
Built-in Check Valve: 1 (w/o Check Valve)

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x30x20 mm
Logistic Weight21 g
MaterialRVS
Show UNSPSC/ECL@SS
£ 18.17 excl. VAT
/ Each
£ 21.80 incl. VAT
  • Delivery usually within ( 4 ) days