MECALINE 880687 EURO PROFILE SAFETY COUPLING HOSE ID 9
QUICK RELEASE SAFETY COUPLINGS - EURO PROFILE - FOR HOSE
See technical informationSee documentsReferences
Mecaline:880687
Rubix:216A3163
EAN:3660338340369
Documents
Product details : MECALINE 880687 EURO PROFILE SAFETY COUPLING HOSE ID 9
MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414. European Profile Ø 7.4 mm flow passage. Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C
Technical specifications
Attributes
| Connection 1 | 9 |
|---|---|
| Material | reinforced polymer body |
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
- Usually arrives within 14 working days

