References
IMI Norgren:233110018
Rubix:123A1541
Manufacturer :233110018


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | male thread g1/8 (iso g / bspp) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 233110018 PLUG G 1/8 MALE
Strengths
•Single Shut Off: The Plug Designed Straight through, Coupling Shuts Off Immediately when Connection is Broken. The Ideal Solution for Operating Compressed Air Tools
Single Handed Operation
Compact Robust Construction
High Flow, Low Pressure Drop
Single Handed Operation
Compact Robust Construction
High Flow, Low Pressure Drop
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | male thread g1/8 (iso g / bspp) |
| Max. service pressure | 35 bar |
| Profile | nominal size ø 5 mm (233 / 23x series) |
| Connection 2 | quick-connect male spigot (233 / 23x series profile, nominal size ø 5 mm) |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days