References
Festo:B-1/8-100
Rubix:116A8367
Manufacturer :534213
EAN:4052568048648

Technical specifications
| Material | steel, galvanized |
|---|---|
| Connection 1 | 1/8 |
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 534213 BLANKING PLUG B-1/8-100
Blanking plug B-1/8-100 As per DIN 908, with sealing ring. Container size=100, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x57 mm |
|---|---|
| Logistic Weight | 6,99 g |
| Material | steel, galvanized |
| Connection 1 | 1/8 |
| Max. service pressure | 12 bar |
| Profile | b |
| Connection 2 | nessuno |
| Max. temperature | 60 °C |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ 100 pieces
£ 103.20 incl. VAT
- In stock: Next day delivery