References
IMI Norgren:234110048
Rubix:123A4606
Manufacturer :234110048


Technical specifications
| Material | nickel-plated steel (body) |
|---|---|
| Connection 1 | male thread bspt r1/2 |
| Max. service pressure | 35 bar |
Product details : NORGREN 234110048 PLUG R 1/2 MALE
Plug R 1/2 Male
Technical specifications
Attributes
| Material | nickel-plated steel (body) |
|---|---|
| Connection 1 | male thread bspt r1/2 |
| Max. service pressure | 35 bar |
| Profile | dn 7.8 (series 234) |
| Connection 2 | male end for series 234 quick connector (plug) |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days