References
IMI Norgren:C00120800
Rubix:115A5271
Manufacturer :C00120800


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 14.5 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00120800 PFITC 8MM CAP PLUG FEMALE
Female coupling 8 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 14.5 |
| Max. service pressure | 10 bar |
| Profile | cap (female plug) |
| Connection 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Usually arrives within 14 working days