NORGREN 238120028 PLUG FEMALE THREAD G 1/4
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:238120028
Rubix:123A4614
Manufacturer :238120028


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female thread iso g1/4 (bspp) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 238120028 PLUG FEMALE THREAD G 1/4
Strengths
•Single Shut Off: The Plug Designed Straight through, Coupling Shuts Off Immediately when Connection is Broken. The Ideal Solution for Operating Compressed Air Tools
Single Handed Operation
Compact Robust Construction
High Flow, Low Pressure Drop
Single Handed Operation
Compact Robust Construction
High Flow, Low Pressure Drop
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | female thread iso g1/4 (bspp) |
| Max. service pressure | 35 bar |
| Profile | european standard industrial profile ø 7.2 mm |
| Connection 2 | ø 7.2 mm european industrial profile (quick-connect end) |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days