NORGREN 160050018 FITT G1/8 PLUG FLANGE SPANNER
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:160050018
Rubix:81226783
Manufacturer :160050018


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
Documents
Product details : NORGREN 160050018 FITT G1/8 PLUG FLANGE SPANNER
Plug G1/8
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
| Profile | plug with flange - spanner (straight) |
Show UNSPSC/ECL@SS
£ 1.42 excl. VAT
/ Each
£ 1.70 incl. VAT
- In stock: Next day delivery