References
Festo:NPFC-RS-G14-G18-MF
Rubix:391A4184
Manufacturer :8142594
EAN:4052568568276

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 10 bar |
Product details : FESTO 8142594 REDUCING NIPPLE
Reducer npfc-rs-g14-g18-mf
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 10 bar |
| Profile | reducer with sealing gasket |
| Connection 2 | g1/8 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Type of threading | bspp |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 1.73 excl. VAT
/ Each
£ 2.08 incl. VAT
- Delivery usually within ( 6 ) days