CAMOZZI BSPT ADAPTOR-MALE ELBOW-1/8 THREAD 2010 1/8
BSP Male Elbow
See technical informationSee documentsReferences
Camozzi:2010 1/8
Rubix:203A1253
Manufacturer :50-2010-0056


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-MALE ELBOW-1/8 THREAD 2010 1/8
The wide range of Camozzi pipe fittings, which includes straight, L and Tee, Cross piece male or female couplings, guarantees the necessary support during the design of compressed air systems.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
| Profile | fixed male elbow (90°) |
| Connection 2 | r1/8 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Usually arrives within 14 working days