PORTWEST A611 CUT D10 LATEX ARAMID GLOVES 3X43D BLACK/BLUE XL
PORTWEST A611-9 ARAMID LATEX PALM GLOVE
See technical informationSee documentsReferences
Portwest:A611K4RXL
Rubix:220A1078
EAN:5036108321551




Documents
Product details : PORTWEST A611 CUT D10 LATEX ARAMID GLOVES 3X43D BLACK/BLUE XL
The preferred glove for use in the glass industry. The durable aramid liner offers excellent abrasion resistance and EN388:2016 cut level D protection. The crinkle latex coating gives strong secure grip in wet and dry conditions.
Strengths
•CE certified
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
10 gauge liner for dexterity
Retail bag which aids presentation for retail sales
Crinkle latex grip offers excellent grip
Excellent durability and grip in wet and dry conditions
Level D cut resistance
Durable Aramid cut resistant liner
Applications
Ideal for the glass industry
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | d |
| Main material | polyester |
| Coating of the gloves | latex |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Usually arrives within 14 working days