FACOM R.14LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 14MM
R.LA- Sockets 1/4" long 6 metric Allen
See technical informationReferences
Facom:R.14LA
Rubix:1240426
EAN:3148510513454




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 19.2 mm |
| Length | 50.5 mm |
Product details : FACOM R.14LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 14MM
R.LA- Sockets 1/4" long 6 metric Allen
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-Available in a set on metal rack: Ref RL.40E (3,2 --> 9 mm) and Ref RL.41E (10 --> 14 mm).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-long sleeves dedicated to accessing wells or long threads.
-Available in a set on metal rack: Ref RL.40E (3,2 --> 9 mm) and Ref RL.41E (10 --> 14 mm).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x18x18 mm |
| Package weight | 59 g |
| Square drive adapter | 1/4 '' |
| Diameter | 19.2 mm |
| Length | 50.5 mm |
| Square | 14 mm |
| Finishing | chromed |
| Weight | 68 g |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 14 ) days