BAHCO 8900DM-42 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:8900DM-42
Rubix:401A5881
EAN:7314150166428

Product details : BAHCO 8900DM-42 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
- Delivery usually within ( 14 ) days
