Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
1'' impact sockets
References
roebuck:
6494344
rubix:
244977
ean:
3660338393679
Technical specifications
Square drive adapter
1
''
Diameter
33
mm
Length
45
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
33
mm
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.23
excl. VAT
/
Each
£
50.68
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FACOM SOCKET NM.65LA
FACOM 46MM IMPACT SOCKET FACOM-NKD.46A
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
BAHCO K8906M-46 3/4 DEEP IMPACT SOCKET 46MM
FACOM SOCKET NS.10A
GEDORE 22MM 3/8DR SOCKET 30-22
BAHCO 7805DM-14 SOCKET 1/2
ISS 08W11L WHITWORTH LONG LENGTH IMPACT SOCKET 11/16 X 1/2 INCH DRIVE
FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F
BAHCO K7801M-32 POWER SOCKET 1/2
STAHLWILLE 03410028 1/2 INCH DRIVE X 7/16 SOCKET BI-HEX
FACOM J.18H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 18MM
BAHCO 8900DZ-2 SOCKET 3/4
KNIPEX 984710 HEXAGON SOCKET WRENCHES 1/2 54MM
KNIPEX 984717 HEXAGON SOCKET WRENCHES 1/2 55MM