RAWLPLUG R-XPT-10115/45 M10 X 115 THROUGH BOLT PACK OF 50
R-XPT Throughbolts
See technical informationSee documentsReferences
Rawlplug:R-XPT-10115/45
Rubix:2518732
Documents
Product details : RAWLPLUG R-XPT-10115/45 M10 X 115 THROUGH BOLT PACK OF 50
The RAWL® Throughbolt range has been developed to meet the changing demands of the market in terms of product approval levels, ease of fixing and product quality. The versatile through fixing for use in a wide range of applications in concrete of 20N/mm2 and over.
Supplied in zinc plated steel, but also available in hot dip galvanized, stainless steel grade A4 upon request
Typical applications
- Cladding restraint
- Curtain wall
- Balustrading
- Barriers
- Handrails
- Racking
- Structural Steel
- Bollards
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 115 mm |
| Metrical diameter | m10 |
Show UNSPSC/ECL@SS
£ 85.68 excl. VAT
/ Each
£ 102.82 incl. VAT
- In stock: Next day delivery