Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FBPT016
rubix:
110329
Technical specifications
Width
63
mm
Product details
Technical specifications
Product details : ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Technical specifications
Attributes
Width
63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845058 DIELECTRIC FLAT BRUSH N30
PRODEC RF10 ROUND INDUSTRIAL FITCH BRUSH
FIT4THEJOB FBPT039 10PC BUDGET PAINT & VARNISH BRUSH SET
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
HILLBRUSH 128P/12 BRISTLE HOOF OIL BRUSH
PRODEC PBPT047 4IN PREMIER SYNTHETIC PAINT BRUSH
SPARTEX 845060 DIELECTRIC BRUSH BENT ON EDGE N25
SPARTEX 845050 FLAT LAMINATE BRUSH 70MM
ROEBUCK FBPT014 PRODEC ECONOMY PAINT BRUSH 1.1/2 INCH
SPARTEX 854258 FLAT BRUSH FOR CLEANING AND DE-GREASING 30MM
RODO R26B15 1.5IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC RFSET 4PC ROUND FITCH SET
PRODEC RF8 ROUND INDUSTRIAL FITCH NO.8
SPARTEX 845056 SASH PAINT BRUSH N 4 25MM
SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MM