Deep groove ball bearing FAG BO17-TVP, Outer diameter: 44 mm | Width: 11 mm | Inner diameter: 17 mm
Radial ball bearing
See technical informationReferences
FAG:BO17-TVP
Rubix:229A4270
Manufacturer :0167277380000
EAN:4012801059596

Product details : FAG BO17-TVP MAGNETO BEARING 0167277380000
Shoulder ball bearing, solid polyamide 66 window cage, guided rolling elements, with flanged pulley.
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 44 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | bo |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
- Delivery usually within ( 7 ) days
